MA2012
Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # 10409315
BDI # 18144366
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503025
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2BT 100-TF
Description
P2BT 100-TF PILLOW BLOCK BALL BRG ; 1" BORE 3" LGX2.811" HT
Part # P2BT 100-TF
BDI # 21563395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
P2B-SCEZ-100-PSS
Description
P2B-SCEZ-100-PSS; 136696 ; PILLOW BLK BALL BRG
Part # 136696
BDI # 262003
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.9
Other Features:
Single Row | Air Handling | Thin Wall
Global Part Number GPN:
522363
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2