Page 1 of 222

Next

Compare
ESA-P2B-TRB-3 7/16

COMPARE

ESA-P2B-TRB-3 7/16

Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-3 7/16

BDI # 24155146

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.9

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : In stock
$ 1,265.09 / each QTY
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
MA2012

COMPARE

MA2012

Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE

REXNORD

Part # 10409315

BDI # 18144366

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Double Row | Single Collar
Global Part Number GPN: 503025
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 451.32 / each QTY
P2B-SCUEZ-103-PCR

COMPARE

P2B-SCUEZ-103-PCR

Description
P2B-SCUEZ-103-PCR; 127502 ; PILLOW BLK BALL BRG

DODGE

Part # 127502

BDI # 259584

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Other Features: Single Row | Corrosion Resistant | High Base
Global Part Number GPN: 521780
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 102.75 / each QTY
QMPL13J208SM

COMPARE

QMPL13J208SM

Description
QMPL13J208SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

TIMKEN

Part # QMPL13J208SM

BDI # 790706

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.598
Other Features: Double Row
Global Part Number GPN: 511297
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Steel
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 445.87 / each QTY