RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YASM2 7/16
Description
YASM2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # YASM2 7/16
BDI # 1375477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520019
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSA2 3/16
Description
RSA2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSA2 3/16
BDI # 1371760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row
Global Part Number GPN:
520285
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-P4B-TRB-2 15/16
Description
E-P4B-TRB-2 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-2 15/16
BDI # 1355717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row
Global Part Number GPN:
603131
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
RAO2 3/16
Description
RAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # RAO2 3/16
BDI # 1371432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520364
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2