P4B-S2-407RE

COMPARE

P4B-S2-407RE

Description
P4B-S2-407RE; 070393 PILLOW BLK RLR BRG

DODGE

Part # 070393

BDI # 247152

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 165.887
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521048
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,247.05 / each QTY
P4B-IP-407R

COMPARE

P4B-IP-407R

Description
P4B-IP-407R; 069534 PILLOW BLK RLR BRG

DODGE

Part # 069534

BDI # 15003309

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 132.944
Other Features: Double Row
Global Part Number GPN: 521154
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,097.07 / each QTY
E-P4B-TRB-4 7/16

COMPARE

E-P4B-TRB-4 7/16

Description
E-P4B-TRB-4 7/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 7/16

BDI # 1355729

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row
Global Part Number GPN: 603140
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 2,163.87 / each QTY
P2B-SD-215

COMPARE

P2B-SD-215

Description
P2B-SD-215; 066230 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 066230

BDI # 245919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Other Features: Double Row | Special Duty
Global Part Number GPN: 521740
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 2,916.35 / each QTY
PB22571YFH

COMPARE

PB22571YFH

Description
PB22571YFH PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 10433845

BDI # 580674

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar | Redesigned Shaft Size
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 120.65

Price Inventory : Available to order
$ 2,558.83 / each QTY