P4B-IP-415R

COMPARE

P4B-IP-415R

Description
P4B-IP-415R; 069536 PILLOW BLK RLR BRG

DODGE

Part # 069536

BDI # 246604

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152
Other Features: Double Row
Global Part Number GPN: 521146
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
E-P4B-TRB-4 15/16

COMPARE

E-P4B-TRB-4 15/16

Description
E-P4B-TRB-4 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 15/16

BDI # 1355728

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row
Global Part Number GPN: 603141
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
PEB22579YFH

COMPARE

PEB22579YFH

Description
PEB22579YFH PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 5-1/2" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 10409568

BDI # 580321

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row | Double Collar | Redesigned Shaft Size
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 139.7

Price Inventory : Available to order
Loading Price
QTY