ZP3207
Description
ZP3207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10429511
BDI # 18148657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.862
Other Features:
Double Row
Global Part Number GPN:
501678
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.3
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
P2BM 207-TF
Description
P2BM 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE 10-15/32" LGX6.142" HT
Part # P2BM 207-TF
BDI # 21563394
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
RAK2 11/16
Description
RAK2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAK2 11/16
BDI # 1371385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row | Low Base
Global Part Number GPN:
520405
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22513
Description
SAF 22513 PILLOW BLOCK HSG ; 2-3/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # SAF 22513
BDI # 1266407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501372
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2