51204
Description
51204 THRUST BALL BEARING ; 20MM BORE 1 22MM BORE 2 40MM OD
Part # 51204
BDI # 1420521
Features
Height - Millimeter:
14
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
22
Height - Inch:
0.551
Bore 2 - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
Single Row
Cage Material:
Steel
51103
Description
51103 THRUST BALL BEARING ; 17MM BORE 1 18MM BORE 2 30MM OD
Part # 51103
BDI # 1420529
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
18
Height - Inch:
0.354
Bore 2 - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Single Row
Cage Material:
Steel
51100
Description
51100 THRUST BALL BEARING ; 10MM BORE 1 11MM BORE 2 24MM OD
Part # 51100
BDI # 1419352
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
11
Height - Inch:
0.354
Bore 2 - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row
Cage Material:
Steel
T126AW-90010
Description
T126AW-90010 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126AW-90010
BDI # 1373690
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151-904A1
Description
T151-904A1 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151-904A1
BDI # 1373710
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No