51100
Description
51100 THRUST BALL BEARING ; 10MM BORE 1 11MM BORE 2 24MM OD
Part # 51100
BDI # 1419352
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
11
Height - Inch:
0.354
Bore 2 - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row
Cage Material:
Steel
TRB-613
Description
TRB-613 THRUST WASHER ; 3/8" BORE 13/16" OD 1/16" HGT 10/PAK
Part # TRB-613
BDI # 1088814
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.063
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NX10-Z-XL
Description
NX10-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 10MM BORE 1 19MM OD
Part # NX10-Z-XL
BDI # 18313647
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-512
Description
NTA-512 THRUST NEEDLE ROLLER BEARING ; 5/16" BORE 1 3/4" OD 5/64" HGT 10/PAK
Part # NTA-512
BDI # 1088168
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK1024/0-5-HLA
Description
AXK1024/0-5-HLA THRUST NEEDLE ROLLER BRG ; 10MM BORE 1 24MM OD 2MM
Part # AXK1024/0-5
BDI # 1172377
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel