AXK4565/0-5-HLA
Description
AXK4565/0-5-HLA THRUST NEEDLE ROLLER BRG ; 45MM BORE 1 65MM OD 3MM
Part # AXK4565/0-5
BDI # 18312561
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-2840
Description
NTA-2840 THRUST NEEDLE ROLLER BEARING ; 1-3/4" BORE 1 2-1/2" OD 5/64" HGT
Part # NTA-2840
BDI # 1088147
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
K89309-TV/0-8
Description
K89309-TV/0-8 CYL RLR AND CAGE ASSY ; 45MM X 85MM X 7.5MM
Part # K89309-TV/0-8
BDI # 1174434
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.295
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
FNT-4565
Description
FNT-4565 NEEDLE ROLLER THRUST BEARING ; 45MM ID X 65MM OD X 3MM WIDE
Part # FNT-4565
BDI # 1086658
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC2840/0-5-HLA
Description
TC2840/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-3/4" BORE 1 2-1/2" OD
Part # TC2840/0-5
BDI # 1178191
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel