NTA-4052

COMPARE

NTA-4052

Description
NTA-4052 THRUST NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 5/64" HGT

KOYO

Part # NTA-4052

BDI # 1088159

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 2.5
Bore 2 - Millimeter: 63.5
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
$ 7.19 / each QTY
29413 E

COMPARE

29413 E

Description
29413 E SPHR ROLLER THRUST BRG ; 65MM BORE 1 140MM OD 45MM HGT

SKF

Part # 29413 E

BDI # 1418288

Features

Height - Millimeter: 45
Bore 1 - Inch: 2.559
Bore 2 - Millimeter: 91.5
Height - Inch: 1.772
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,106.55 / each QTY