TRA-4860
Description
TRA-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 0.032" HGT
Part # TRA-4860
BDI # 1088761
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.032
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-4860
Description
TRB-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/16" HGT
Part # TRB-4860
BDI # 1088811
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.063
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-4860;PBL125
Description
NTA-4860;PBL125 THRUST NEEDLE ROLLER BRG ; 3" BORE 1 3-3/4" OD 5/64" HGT
Part # NTA-4860;PBL125
BDI # 1088167
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRD-4860
Description
TRD-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/8" HGT
Part # TRD-4860
BDI # 1088868
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.126
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No