29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AXK100135-A/0-10
Description
AXK100135-A/0-10 THRUST ROLLER BEARING ; 135MM OD X 100MM ID
Part # AXK100135-A/0-10
BDI # 18312626
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29420 E
Description
29420 E SPHR ROLLER THRUST BRG ; 100MM BORE 1 210MM OD 67MM HGT
Part # 29420 E
BDI # 1418293
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
102
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
40TP114
Description
40TP114 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 4IN IDX7IN ODX1-3/4IN WID
Part # 40TP114
BDI # 1341992
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel