29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T511-902A3
Description
T511-902A3 THRUST TAPERED RLR BEARING ; 5" BORE 10-1/2" OD 2-5/16" HGT
Part # T511-902A3
BDI # 1373851
Features
Height - Millimeter:
58.75
Bore 1 - Inch:
5
Bore 2 - Millimeter:
127
Height - Inch:
2.313
Bore 2 - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AXK130170-A/0-10
Description
AXK130170-A/0-10 THRUST ROLLER BEARING ; 130MM ID X 170MM OD
Part # AXK130170-A/0-10
BDI # 18312630
Features
Height - Millimeter:
5
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.039
Bore 2 - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No