K81132-TV/0-8
Description
K81132-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81132-TV/0-8
BDI # 1174403
Features
Height - Millimeter:
12
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK160200-A/0-10
Description
AXK160200-A/0-10 THRUST NEEDLE RLR BRG ; 160MM BORE 1 200MM OD 5MM
Part # AXK160200-A/0-10
BDI # 18312555
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK160200
Description
AXK160200 NEEDLE ROLLER THRUST BEARING ; 160MM ID X 200MM OD X 5MM W
Part # AXK160200
BDI # 1085671
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29332-E1-XL
Description
29332-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29332-E1-XL
BDI # 1143343
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29432-E1-XL
Description
29432-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29432-E1-XL
BDI # 1143422
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel