Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.092
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.B9-HLG
Description
AKL.B9-HLG THRUST BALL BEARING ; 26.19MM X 50.01MM
Part # AKL.B9-HLG
BDI # 23940795
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.75
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.75
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Polyamide
TC1625/0-5-HLA
Description
TC1625/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1" BORE 1 1-9/16" OD
Part # TC1625/0-5-HLA
BDI # 18317973
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel