Features
Height - Millimeter:
22.225
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
54.762
Height - Inch:
0.875
Bore 2 - Inch:
2.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.D27-HLG
Description
AKL.D27-HLG THRUST BALL BEARING ; 53.975MM ID X 91.288MM OD
Part # AKL.D27-HLG
BDI # 1172695
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
54.762
Height - Inch:
0.813
Bore 2 - Inch:
2.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
TWB3446
Description
TWB3446 AXIAL BEARING WASHER ; POR NON-RETURNABLE 53.975MM X 73.02MM OD
Part # TWB3446
BDI # 19265438
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.063
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
54.762
Height - Inch:
0.875
Bore 2 - Inch:
2.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.313
Other Features:
Single Row
Cage Material:
Steel
NTA-3446
Description
NTA-3446 THRUST NEEDLE ROLLER BEARING ; 2-1/8" BORE 1 2-7/8" OD 5/64" HGT
Part # NTA-3446
BDI # 1088153
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel