AKL.D31

COMPARE

AKL.D31

Description
AKL.D31 THRUST BALL BEARING ; POR 60.325MM IDX97.638MM OD

INA

Part # AKL.D31

BDI # 1172701

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.375
Bore 2 - Millimeter: 61.112
Height - Inch: 0.813
Bore 2 - Inch: 2.406

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.844
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 52.63 / each QTY