29415 E

COMPARE

29415 E

Description
29415 E SPHR ROLLER THRUST BRG

SKF

Part # 29415 E

BDI # 1418290

Features

Height - Millimeter: 51
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 105.5
Height - Inch: 2.008
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,310.75 / each QTY
81115-TV

COMPARE

81115-TV

Description
81115-TV CYLINDRICAL ROLLER BEARING ; 75MM X 100MM X 19MM

INA

Part # 81115-TV

BDI # 1172186

Features

Height - Millimeter: 19
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 77
Height - Inch: 0.748
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
$ 222.64 / each QTY