NX15-Z-XL
Description
NX15-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM ID X 24MM OD
Part # NX15-Z-XL
BDI # 1182060
Features
Height - Millimeter:
28
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK1528/0-5-HLA
Description
AXK1528/0-5-HLA THRUST ROLLER BEARING ; 15MM BORE 1 28MM OD
Part # AXK1528/0-5
BDI # 1412306
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX15-Z-XL
Description
NKX15-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM BORE 1 24MM OD
Part # NKX15-Z-XL
BDI # 1411979
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-815
Description
NTA-815 THRUST NEEDLE ROLLER BEARING ; 1/2" BORE 15/16" OD 5/64" HGT 10/PAK
Part # NTA-815
BDI # 1407909
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-916
Description
NTA-916 THRUST NEEDLE ROLLER BEARING ; 9/16" BORE 1" OD 5/64" HGT 10/PAK
Part # NTA-916
BDI # 1407910
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.563
Bore 2 - Millimeter:
14.3
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel