29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29328 E
Description
29328 E SPHER RLR THRUST BEARING ; 140MM BORE 1 240MM OD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
51128
Description
51128 THRUST BALL BEARING ; SINGLE ROW 140MM ID 178MM OD 31MM W
Part # 51128
BDI # 1203414
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
142
Height - Inch:
1.22
Bore 2 - Inch:
5.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.039
Bore 2 - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No