29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
7
Bore 2 - Millimeter:
180.188
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK90120-A/0-10
Description
AXK90120-A/0-10 THRUST NEEDLE ROLLER BRG ; 90MM BORE 1 120MM OD 4MM
Part # AXK90120-A/0-10
BDI # 18312570
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel