Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NTHA-3258
Description
NTHA-3258 THRUST BEARING ; 2" BORE 1 3-5/8" OD 1" HGT
Part # NTHA-3258
BDI # 1088195
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.4
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX50-Z-XL
Description
NKX50-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 50MM BORE 1 62MM OD
Part # NKX50-Z-XL
BDI # 18316827
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-3244
Description
NTA-3244 THRUST NEEDLE ROLLER BEARING ; 2" BORE 1 2-3/4" OD 5/64" HGT
Part # NTA-3244
BDI # 1088150
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC3244/0-5-HLA
Description
TC3244/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 2" BORE 1 2-3/4" OD
Part # TC3244/0-5
BDI # 1178192
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel