T201W-904A2
Description
T201W-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201W-904A2
BDI # 1425599
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T202-904A2
Description
T202-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T202-904A2
BDI # 1373751
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T199-904A1
Description
T199-904A1 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 2-15/16" OD 5/8" HGT
Part # T199-904A1
BDI # 1425598
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
0.625
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T251-904A1
Description
T251-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251-904A1
BDI # 1373756
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No