T251-904A1
Description
T251-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251-904A1
BDI # 1373756
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51113
Description
51113 THRUST BALL BEARING ; 65MM BORE 1 67MM BORE 2 90MM OD
Part # 51113
BDI # 1419006
Features
Height - Millimeter:
18
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
67
Height - Inch:
0.709
Bore 2 - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Single Row
Cage Material:
Steel
51313
Description
51313 THRUST BALL BEARING ; 65MM BORE 1 67MM BORE 2 115MM OD
Part # 51313
BDI # 1419372
Features
Height - Millimeter:
36
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
67
Height - Inch:
1.417
Bore 2 - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row
Cage Material:
Steel
AKL.D34-HLA
Description
AKL.D34-HLA THRUST BALL BEARING ; 2-9/16" 1 2-19/32"
Part # AKL.D34
BDI # 1172706
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.563
Bore 2 - Millimeter:
65.888
Height - Inch:
0.813
Bore 2 - Inch:
2.594
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.969
Other Features:
Single Row
Cage Material:
Steel
NTA-4052
Description
NTA-4052 THRUST NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 5/64" HGT
Part # NTA-4052
BDI # 1088159
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel