NTA-4860;PBL125
Description
NTA-4860;PBL125 THRUST NEEDLE ROLLER BRG ; 3" BORE 1 3-3/4" OD 5/64" HGT
Part # NTA-4860;PBL125
BDI # 1088167
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
105.5
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81115-TV
Description
81115-TV CYLINDRICAL ROLLER BEARING ; 75MM X 100MM X 19MM
Part # 81115-TV
BDI # 1172186
Features
Height - Millimeter:
19
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
0.748
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide