81216-TV

COMPARE

81216-TV

Description
81216-TV CYLINDRICAL ROLLER BEARING

INA

Part # 81216-TV

BDI # 18316887

Features

Height - Millimeter: 28
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 82
Height - Inch: 1.102
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : In stock
$ 353.92 / each QTY
29416 E

COMPARE

29416 E

Description
29416 E SPHR ROLLER THRUST BRG ; 80MM BORE 1 170MM OD 54MM HGT

SKF

Part # 29416 E

BDI # 1418291

Features

Height - Millimeter: 54
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 112.5
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,302.41 / each QTY
AXK80105-A/0-10

COMPARE

AXK80105-A/0-10

Description
AXK80105-A/0-10 THRUST NEEDLE ROLLER BRG ; 80MM BORE 1 105MM OD

INA

Part # AXK80105-A/0-10

BDI # 18312568

Features

Height - Millimeter: 4
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 80
Height - Inch: 0.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 30.01 / each QTY
FNTA-80105;PBL125

COMPARE

FNTA-80105;PBL125

Description
FNTA-80105;PBL125 NDLE ROLLER THRUST BRG ; 80MM BORE 105MM OD 4MM HGT

KOYO

Part # FNTA-80105;PBL125

BDI # 1086669

Features

Height - Millimeter: 4
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 80
Height - Inch: 0.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 25.33 / each QTY