Features
Height - Millimeter:
11.5
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.453
Bore 2 - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Sphered Housing
Rolling Element:
None
29417 E
Description
29417 E SPHR ROLLER THRUST BRG ; 85MM BORE 1 180MM OD 58MM HGT
Part # 29417 E
BDI # 1419108
Features
Height - Millimeter:
58
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
121
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
5.75
Bore 1 - Inch:
3.425
Bore 2 - Millimeter:
87
Height - Inch:
0.226
Bore 2 - Inch:
3.425
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK85110-A/0-10
Description
AXK85110-A/0-10 THRUST NEEDLE ROLLER BRG ; 85MM BORE 1 110MM OD 4MM
Part # AXK85110-A/0-10
BDI # 18312569
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.039
Bore 2 - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No