AXK2542-A/0-10
Description
AXK2542-A/0-10 THRUST NEEDLE ROLLER BRG ; 25MM BORE 1 42MM OD 2MM
Part # AXK2542-A/0-10
BDI # 18312557
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81105-TV
Description
81105-TV CYLINDRICAL ROLLER BEARING ; 25MM X 42MM X 11MM
Part # 81105-TV
BDI # 18316133
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKIA5905-XL
Description
NKIA5905-XL X-LIFE ROLLER/AXIAL BALL BRG ; 25MM BORE 1 42MM OD
Part # NKIA5905-XL
BDI # 1175728
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARF2575-L-TV-A
Description
ZARF2575-L-TV-A NEEDLE/THR RLR BRG ; 25MM X 75MM X 65MM
Part # ZARF2575-L-TV-A
BDI # 15048973
Features
Height - Millimeter:
50
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NTB2542
Description
NTB2542 THRUST NEEDLE ROLLER BEARING ; 25MM ID X 42MM OD X 2MM W
Part # NTB2542
BDI # 516085
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel