51205
Description
51205 THRUST BALL BEARING ; 25MM BORE 1 27MM BORE 2 47MM OD
Part # 51205
BDI # 1420520
Features
Height - Millimeter:
15
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
27
Height - Inch:
0.591
Bore 2 - Inch:
1.063
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row
Cage Material:
Steel
51105
Description
51105 THRUST BALL BEARING ; 25MM BORE 1 26MM BORE 2 42MM OD
Part # 51105
BDI # 1420527
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Bore 2 - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row
Cage Material:
Steel
AS1105
Description
AS1105 THRUST WASHER ; 25 MM ID X 42 MM OD X 1 MM W STEEL
Part # AS1105
BDI # 1214659
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.039
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK2542-A/0-10
Description
AXK2542-A/0-10 THRUST NEEDLE ROLLER BRG ; 25MM BORE 1 42MM OD 2MM
Part # AXK2542-A/0-10
BDI # 18312557
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81105-TV
Description
81105-TV CYLINDRICAL ROLLER BEARING ; 25MM X 42MM X 11MM
Part # 81105-TV
BDI # 18316133
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide