Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RT607
Description
AR.RT607 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT607
BDI # 1177299
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.EW1-3/8-HLG
Description
AKL.EW1-3/8-HLG THRUST BALL BEARING ; NON-RETURNABLE 34.925MM X 55.575MM
Part # AKL.EW1-3/8-HLG
BDI # 1172829
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.5
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
TRD-2233 BULK
Description
TRD-2233 BULK ; NRB THRUST WASHER BULK PACKED
Part # TRD-2233;PDL125
BDI # 1088858
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.126
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC2233-0-5-HLA
Description
TC2233-0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-3/8" BORE 1 2-1/16" OD
Part # TC2233-0-5-HLA
BDI # 18317976
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel