NTA-2435
Description
NTA-2435 THRUST NEEDLE ROLLER BEARING ; 1-1/2" BORE 1 2-3/16" OD 5/64" HGT
Part # NTA-2435
BDI # 1407907
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC2435/0-5-HLA
Description
TC2435/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-1/2" BORE 1 2-3/16" OD
Part # TC2435/0-5
BDI # 1178190
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-2435 BULK
Description
NTA-2435 BULK THRUST ROLLER BEARING ; BULK PACK 200/PAK
Part # NTA-2435;PDL125
BDI # 1088146
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RT609
Description
AR.RT609 CYLINDRICAL ROLLER BEARING ; 1-1/2" BORE 1 3" OD
Part # AR.RT609
BDI # 18315971
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel