NTA-3446

COMPARE

NTA-3446

Description
NTA-3446 THRUST NEEDLE ROLLER BEARING ; 2-1/8" BORE 1 2-7/8" OD 5/64" HGT

KOYO

Part # NTA-3446

BDI # 1088153

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
$ 4.47 / each QTY
NTHA-3460

COMPARE

NTHA-3460

Description
NTHA-3460 THRUST BEARING ; 53.975MM ID X 95.25MM OD X 25.4MM THK

KOYO

Part # NTHA-3460

BDI # 1088196

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 55.575
Height - Inch: 1
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Other Features: Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 281.77 / each QTY
TRD-3446

COMPARE

TRD-3446

Description
TRD-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 1/8" HGT

KOYO

Part # TRD-3446

BDI # 1088864

Features

Height - Millimeter: 3.2
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.126
Bore 2 - Inch: 2.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
$ 5.92 / each QTY
TRA-3446

COMPARE

TRA-3446

Description
TRA-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 0.032" HGT

KOYO

Part # TRA-3446

BDI # 1088749

Features

Height - Millimeter: 0.813
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.032
Bore 2 - Inch: 2.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
$ 2.49 / each QTY