Features
Height - Millimeter:
28.575
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.987
Height - Inch:
1.125
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
28.575
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.987
Height - Inch:
1.125
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.719
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.719
Other Features:
Single Row
Cage Material:
Steel
TRD-4860
Description
TRD-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/8" HGT
Part # TRD-4860
BDI # 1088868
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.126
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel