3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
FLCTE20-XL
Description
FLCTE20-XL X-LIFE FLANGED HSG UNIT ; 20MM BORE 71MM BOLT CIRCL
Part # FLCTE20-XL
BDI # 1411483
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Small Center Bolt
Global Part Number GPN:
548643
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
FLCTE30-XL
Description
FLCTE30-XL X-LIFE FLANGED HSG UNIT ; 30MM BORE 90.5MM BOLT
Part # FLCTE30-XL
BDI # 1411485
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Small Center Bolt
Global Part Number GPN:
548641
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
SCE57-PP
Description
SCE57-PP DRAWN CUP NDL RLR BRG ; 5/16" BORE 1/2" OD
Part # SCE57-PP-L271/STD
BDI # 1177520
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591377
Self Aligning:
No
SCE810-PP
Description
SCE810-PP DRAWN CUP NDL RLR BRG ; 1/2" BORE 11/16" OD
Part # SCE810-PP-L271/STD
BDI # 1177539
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374436
Self Aligning:
No