6305ZZE C3
Description
6305ZZE C3 RADIAL BALL BEARING ; 25MM X 62MM X 17MM DEEP GROOVE
Part # 6305ZZEC3
BDI # 665023
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264706
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5310ZZ
Description
5310ZZ BALL BEARING ; 50MM X 110MM X 44.4MM ANGULAR CONTACT
Part # 5310ZZ
BDI # 664669
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6007ZZE C3
Description
6007ZZE C3 RADIAL BALL BEARING ; 35MM X 62MM X 14MM DEEP GROOVE
Part # 6007ZZEC3
BDI # 664716
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264509
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009ZZE C3
Description
6009ZZE C3 RADIAL BALL BEARING ; 45MM X 75MM X 16MM DEEP GROOVE
Part # 6009ZZEC3
BDI # 664728
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264518
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010ZZE C3
Description
6010ZZE C3 RADIAL BALL BEARING ; 50MM X 80MM X 16MM DEEP GROOVE
Part # 6010ZZEC3
BDI # 664734
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264521
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No