CSA207-20
Description
CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL
Part # 2101008559
BDI # 18123550
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
WS208-40UMM
Description
WS208-40UMM TAKE UP BEARING ; 40MM ID 144MM LG 114.3MM HT
Part # 2101030001
BDI # 18135104
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
17.5
Other Features:
Single Row | Spherical | Normal Duty | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
BF206-20S
Description
BF206-20S FLANGED BLOCK BEARING ; 1-1/4" BORE 3-BOLT PRESS STL
Part # 2101007861
BDI # 18123031
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.972
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Normal Duty
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
3
UCX08-24
Description
UCX08-24 INSERT BEARING ; 1-1/2" SETSCREW MED DUTY
Part # 2101028872
BDI # 18133993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
CLFT205-16
Description
CLFT205-16 FLANGED BLOCK BEARING ; 1 " BORE 2-BLT CONCENTRIC LCK
Part # 2101008362
BDI # 18123361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.576
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2