WC87504
Description
WC87504 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 15.875MM W 1-ROW
Part # WC87504
BDI # 663383
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
204KRD4
Description
204KRD4 DEEP GROOVE BALL BEARING ; 5/8" ID 1.85" OD 0.551" WD SR
Part # 204KRD4
BDI # 1311974
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
205KLD
Description
205KLD DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 205KLD
BDI # 1312025
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269360
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87502
Description
87502 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR
Part # 87502
BDI # 663281
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87500
Description
87500 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR
Part # 87500
BDI # 663279
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No