CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
F2B-SCEZ-30M-SHSS
Description
F2B-SCEZ-30M-SHSS; 136863 ; FLANGED BLK BALL BRG NON RETURNABLE
Part # 136863
BDI # 262163
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
FC-SCM-112
Description
FC-SCM-112 FLANGE BLK BALL BRG ; 1-3/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 126173
BDI # 259143
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
549995
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
TB-SC-200
Description
TB-SC-200 PILLOW BLK BALL BRG ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 052472
BDI # 245005
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Global Part Number GPN:
520605
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2