NATR17-PP-A
Description
NATR17-PP-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
Part # NATR17-PP-A
BDI # 18316278
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239731
MYRV-17-S
Description
MYRV-17-S NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CYLIN SEALED
Part # MYRV-17-S
BDI # 842203
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement
Global Part Number GPN:
589329
STO17-X
Description
STO17-X CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
Part # STO17-X
BDI # 1178141
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring
Global Part Number GPN:
239909
RNA2203-2RSR
Description
RNA2203-2RSR CAM FOLLOWER BEARING ; 22MM BORE 40MM RLR DIA
Part # RNA2203-2RSR
BDI # 1177066
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239875
NA2203-2RSR
Description
NA2203-2RSR CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
Part # NA2203-2RSR
BDI # 1175398
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239703