CB-0305-04
Description
CB-0305-04 PLAIN BEARING ; 3/16" BORE 5/16" OD 1/2" LTB
Part # 104004
BDI # 522543
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
489235
FF-411-2
Description
FF-411-2 PLAIN BEARING ; 0.3125"X0.44"X1/2"X9/16"X1/16"
Part # 102029
BDI # 522139
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Global Part Number GPN:
491006
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
VFMST1
Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER
Part # VFMST1
BDI # 1374519
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Extended Inner Ring | Zinc Plated
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
609-2RS
Description
609-2RS DEEP GROOVE BALL BEARING ; 9MM ID 24MM OD 7MM WD SR 2 SEALS
Part # 609-2RS
BDI # 1347779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No