17580-2
Description
17580-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 21/32" WD
Part # 17580-2
BDI # 1311325
Features
Component:
Cone
Width - Millimeter:
16.662
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648986
Precision Class:
Standard
Basic Number:
17580
MR 10
Description
MR 10 NEEDLE ROLLER BEARING ; 5/8" BORE 1-1/8" OD 1" WID
Part # 5451000000
BDI # 347286
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
22987
Self Aligning:
No
MR 10 N
Description
MR 10 N NEEDLE ROLLER BEARING ; 5/8" BORE 1-1/8" OD 3/4" WID
Part # 5451060000
BDI # 347287
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
22989
Self Aligning:
No
CCYR 1 7/8 S
Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER
Part # 4170510000
BDI # 344096
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21215
A6062-2
Description
A6062-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.439" WD
Part # A6062-2
BDI # 1353631
Features
Component:
Cone
Width - Millimeter:
11.151
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646854
Precision Class:
Standard
Basic Number:
A6062