SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3204 A/C3
Description
3204 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3204 A/C3
BDI # 1417450
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
489485
61804-2RZ
Description
61804-2RZ DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RZ
BDI # 1420859
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2191
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR 14
Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID
Part # 5451400000
BDI # 347290
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23003
Self Aligning:
No