1205-TVH

COMPARE

1205-TVH

Description
1205-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 25MM X 52MM

FAG

Part # 1205-TVH

BDI # 1410734

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 42.39 / each QTY
R16 2RS PRX

COMPARE

R16 2RS PRX

Description
R16 2RS PRX DEEP GROOVE BALL BEARING ; 2 SEALS POLYREX GREASE MINIATURE

TRITAN

Part # 2101092464

BDI # 21435738

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Miniature Bearing | Polyrex EM Grease
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 4.28 / each QTY