Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
NP851626 (1) | NP918319 (1)
Basic Number:
NP851626
Precision Class:
Standard
33205-90KA4
Description
33205-90KA4 TAPERED ROLLER BEARING ASSY ; 25MM X 52MM X 22MM SINGLE ROW
Part # 33205-90KA4
BDI # 1424492
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
659629
Assembly Components:
X33205 (1) | Y33205 (1)
Basic Number:
33205
Precision Class:
Standard
1100KLL
Description
1100KLL INSERT BEARING ; 1" BORE IR WID 0.591" OR WID
Part # 1100KLL
BDI # 1424080
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty | Nylon Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw