Page 1 of 358

Next

Compare
F2B-SCED-108

COMPARE

F2B-SCED-108

Description
F2B-SCED-108; 076039 FLANGED BLK BRG

DODGE

Part # 076039

BDI # 248544

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 120.09 / each QTY
WSTU-GT-104

COMPARE

WSTU-GT-104

Description
WSTU-GT-104 TAKE UP BEARING ; NON RETURNABLE

DODGE

Part # 136137

BDI # 261702

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall
Global Part Number GPN: 674292
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 123.88 / each QTY
SET9-900SA

COMPARE

SET9-900SA

Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD

TIMKEN

Part # SET9-2

BDI # 1373256

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.56
Outside Diameter - Millimeter: 65.024
Bore - Millimeter: 34.798

Bore - Inch: 1.37
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: U298 (1) | U261L (1) | K426897 (1)
Basic Number: U298
Precision Class: Standard

Price Inventory : In stock
$ 66.48 / each QTY
P2B-IP-104R

COMPARE

P2B-IP-104R

Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 069402

BDI # 246478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 277.32 / each QTY
5207CFF

COMPARE

5207CFF

Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207CFF

BDI # 662820

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256135
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY