UCP-1.15/16MFG1

COMPARE

UCP-1.15/16MFG1

Description
UCP-1.15/16MFG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # UCP-1.15/16MFG1

BDI # 21451986

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row | Black Oxide Coated Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 167.77 / each QTY
UCFU-1.15/16MFG1

COMPARE

UCFU-1.15/16MFG1

Description
UCFU-1.15/16MFG1 FLANGE BLOCK BEARING ; 1-15/16IN BORE FOOD GRADE SOLID LUBE

NTN

Part # UCFU-1.15/16MFG1

BDI # 21451985

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 167.77 / each QTY
UCFLU-1.7/16MFG1

COMPARE

UCFLU-1.7/16MFG1

Description
UCFLU-1.7/16MFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # UCFLU-1.7/16MFG1

BDI # 21451989

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 97.92 / each QTY