Page 1 of 25

Next

Compare
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
1111KR

COMPARE

1111KR

Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KR

BDI # 1310060

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 135.12 / each QTY
3879-2

COMPARE

3879-2

Description
3879-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 1-3/16" WD

TIMKEN

Part # 3879-2

BDI # 1338856

Features

Component: Cone
Width - Millimeter: 30.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647937
Precision Class: Standard
Basic Number: 3879

Price Inventory : In stock
$ 82.61 / each QTY
E-P2B-TRB-1 11/16

COMPARE

E-P2B-TRB-1 11/16

Description
E-P2B-TRB-1 11/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 11/16

BDI # 1355677

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Global Part Number GPN: 603110
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 304.03 / each QTY
G1110KRRB

COMPARE

G1110KRRB

Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD

TIMKEN

Part # G1110KRRB

BDI # 1356156

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561501
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 114.67 / each QTY