6010 2RSJEM
Description
6010 2RSJEM DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD 2-SEALS
Part # 6010 2RSJEM
BDI # 21987849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2358
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5210 2RS
Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS
Part # 5210 2RS
BDI # 18151410
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493676
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6210 2RS C3
Description
6210 2RS C3 BALL BEARING ; 50MM BORE 90MM OD 20MM WD SR 2 SEALS
Part # 6210 2RS C3
BDI # 18151634
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265490
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3310 A-2RS1
Description
3310 A-2RS1 ANG CONTACT BALL BEARING ; 50MMX110MMX44.4MM DR 2 SEALS
Part # 3310 A-2RS1
BDI # 1250900
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JA020XP0
Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS
Part # JA020XP0-RBC
BDI # 797030
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)