M263349DW-902A4

COMPARE

M263349DW-902A4

Description
M263349DW-902A4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE FOUR ROW 18-24 OD

TIMKEN

Part # M263349DW-902A4

BDI # 1366046

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Outside Diameter - Millimeter: 488.95
Bore - Millimeter: 355.6

Bore - Inch: 14
Other Features: 2 Double Cone | 2 Single Cup | 1 Double Cup | 3 Spacer | Medium Duty
Assembly Components: M263349DW (2) | M263310D (1) | M263310 (2) | M263310EA (2) | M263349XA (1)
Basic Number: M263349
Precision Class: Standard

Price Inventory : Available to order
$ 32,533.15 / each QTY
L865547-2

COMPARE

L865547-2

Description
L865547-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # L865547-2

BDI # 1363222

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 646690
Precision Class: Standard
Basic Number: L865547

Price Inventory : Available to order
$ 2,608.33 / each QTY
EE161400-2

COMPARE

EE161400-2

Description
EE161400-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 14" BORE 2-3/16" WD

TIMKEN

Part # EE161400-2

BDI # 1354672

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Large and Small Rib | Close Guided Roller
Global Part Number GPN: 646035
Precision Class: Standard
Basic Number: EE161400

Price Inventory : Available to order
$ 2,128.91 / each QTY
M1956DHE

COMPARE

M1956DHE

Description
M1956DHE BEARING OUTER RING ; 380 MM OD X 46 MM W

NTN

Part # M1956DHE

BDI # 17148392

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452472
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 753.28 / each QTY