Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
46.8
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549451
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCF211-34
Description
UCF211-34 FLANGED BLOCK BEARING ; 2-1/8" ID 4BOLT 5-1/8" BOLT CNTR CAST
Part # UCF211-34
BDI # 108040
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533239
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCF211
Description
UCF211 FLANGED BLOCK BEARING ; 55MM BORE 184MM BOLT CIRCLE 4 HOLE
Part # UCF211
BDI # 108038
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
535143
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RAK2 1/8
Description
RAK2 1/8 PILLOW BLK BRG UNIT ; 2-1/8" BORE 2-7/16" BASE-CTR HGT 2 HOLE
Part # RAK2 1/8
BDI # 1371384
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520406
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSHE55-XL
Description
RSHE55-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RSHE55-XL
BDI # 1177207
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71.4
Other Features:
Single Row
Global Part Number GPN:
518204
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2